Skip to content Skip to navigation menu
Pump Seal

PS-544

Pump Seal
Item #101638939
  • 1 5/8" Shaft Dia
  • 2.375" Seat OD
  • Head Type C
  • Seat Type 3
  • Buna Pump Seal
Pump Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Shaft Dia
  • 2.375" Seat OD
  • Head Type C
  • Seat Type 3
  • Buna Pump Seal
Shaft Dia. 1.625 in
Seat Type 3
Temperature Range [Min] -40 °F
Seat O.D. 2.375 in
Head Type C
Seat Material Ni-Resist
Pressure 200 psi
Metal Parts Material Stainless Steel
Temperature Range [Max] 225 °F
Elastomers Material Buna
Spring Material Stainless Steel
Washer Material Carbon
Weight 0.437 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison