- 7/8" Shaft Dia
- 1.562" Seat OD
- Head Type D
- Seat Type 2
- Buna Pump Seal
| Metal Parts Material | Brass |
| Seat Type | 2 |
| Elastomers Material | Buna |
| Shaft Dia. | 0.875 in |
| Seat O.D. | 1.562 in |
| Head Type | D |
| Washer Material | Carbon |
| Temperature Range [Max] | 225 °F |
| Seat Material | Ni-Resist |
| Pressure | 200 psi |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 0.188 LB |

