Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-609

PS-609

Pump Seal
Item #101649208
  • 1 5/8" Shaft Dia
  • 2.312" Seat OD
  • Head Type E
  • Seat Type 1
  • Buna Pump Seal
U.S. Seal ManufacturingPS-609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Shaft Dia
  • 2.312" Seat OD
  • Head Type E
  • Seat Type 1
  • Buna Pump Seal
Seat Type 1
Pressure 200 psi
Shaft Dia. 1.625 in
Manufacturer Part No. 08-306-539-015-03, 08-303-611-07-001
Washer Material Carbon
Head Type E
Temperature Range [Min] -40 °F
Temperature Range [Max] 225 °F
Seat Material Ceramic
Seat O.D. 2.312 in
Elastomers Material Buna
Metal Parts Material Brass
Spring Material Stainless Steel
Pump Name Plate Data TYPE-KSH
Weight 0.438 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison