Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-719

PS-719

Pump Seal
Item #101630706
  • 1.771" Shaft Dia
  • 2.625" Seat OD
  • Head Type E
  • Seat Type 1
  • Buna Pump Seal
U.S. Seal ManufacturingPS-719
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.771" Shaft Dia
  • 2.625" Seat OD
  • Head Type E
  • Seat Type 1
  • Buna Pump Seal
Shaft Dia. 1.771 in
Metal Parts Material Brass
Spring Material Stainless Steel
Pressure 200 psi
Head Type E
Washer Material Carbon
Seat Material Ni-Resist
Seat O.D. 2.625 in
Elastomers Material Buna
Temperature Range [Max] 225 °F
Temperature Range [Min] -40 °F
Seat Type 1
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison