- 1 7/8" Shaft Dia
- 2.687" Seat OD
- Head Type E
- Seat Type 3
- Buna Pump Seal
| Pressure | 200 psi |
| Seat Type | 3 |
| Seat O.D. | 2.687 in |
| Washer Material | Carbon |
| Temperature Range [Min] | -40 °F |
| Metal Parts Material | Brass |
| Seat Material | Ni-Resist |
| Shaft Dia. | 1.875 in |
| Head Type | E |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Elastomers Material | Buna |
| Weight | 0.375 LB |

