Skip to content Skip to navigation menu
Pump Seal

PS-867

Pump Seal
Item #101649628
  • 1 1/8" Shaft Dia
  • 1.75" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
  • w/Lock Collar Sold Separately
+ Show More + Show Less
Pump Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" Shaft Dia
  • 1.75" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
Pressure 200 psi
Temperature Range [Max] 225 °F
Temperature Range [Min] -40 °F
Seat O.D. 1.75 in
Washer Material Carbon
Shaft Dia. 1.125 in
Spring Material Stainless Steel
Seat Type 3
Head Type E
Seat Material Ni-Resist
Elastomers Material Buna
Metal Parts Material Stainless Steel
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison