- 9/16" Shaft Dia
- Head Type C
- Neoprene Pump Seal
| Temperature Range [Max] | 175 °F |
| Washer Material | Carbon |
| Shaft Dia. | 0.5625 in |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -10 °F |
| Head Type | C |
| Seat O.D. | N/A |
| Elastomers Material | Neoprene |
| Seat Material | None |
| Seat Type | N/A |
| Metal Parts Material | Brass |
| Pressure | 200 psi |
| Weight | 0.188 LB |

