- 7/8" Shaft Dia
- Head Type E
- Buna Pump Seal
| Seat O.D. | N/A |
| Shaft Dia. | 0.875 in |
| Seat Material | None |
| Head Type | E |
| Metal Parts Material | Stainless Steel |
| Pressure | 200 psi |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Washer Material | Carbon |
| Seat Type | N/A |
| Weight | 0.188 LB |

