- Roller Chain Sprocket for #100 Single Strand Chain
- 35 Teeth
- Taperlock Design
- 3020 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 2 in |
| Material | Steel |
| Tooth Width | 0.692 in |
| Hub Dia. | 5 1/4 in |
| Bushing Bore [Max] | 3 in |
| Chain No. | 100 |
| Bushing Series | 3020 |
| Bushing Type | Taper-Lock® |
| Outside Dia. | 14.639 in |
| Inch/Metric | Inch |
| Pitch Diameter | 13.945 in |
| Chain Pitch | 1.25 in |
| Bore Range | 3 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 35 |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.938 in |
| No. of Strands Across | 1 |
| Weight | 28.0 LB |
| EAN or UPC | 97039373014 |

