- Plain Bore Sprockets
- 100 Chain No.
- 54 No. of Teeth
- 22.2100" O.D.
- 21.498" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Inch/Metric | Inch |
| Stock Bore Size | 1 1/2 in |
| Chain Pitch | 1 1/4 in |
| No. of Teeth | 54 |
| Outside Dia. | 22.2100 in |
| Chain No. | 100 |
| Hub Dia. | 6 in |
| Sprocket Style | C |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 21.498 in |
| Length Through Bore | 3 1/4 in |
| Weight | 90.0 LB |

