- #11 Chain
- 1 Strand
- .148" Pitch
- Riveted
- 304 Stainless
features
- Superior corrosion resistance
- Withstands harsh chemicals
- Withstands extreme temperatures
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Pins & Rollers | Rollerless |
| Pin Overall Length | 0.214 in |
| Chain Pitch | 0.1475 in |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Roller Width | 0.072 in |
| Pin Diameter | 0.062 in |
| Chain Series | 11 |
| Link Plates Height | 0.138 in |
| Package Type | 10 Foot Box |
| Chain No. | 11 |
| Link Plates Thickness | 0.015 in |
| Rated Working Load | 11 lbs |
| Side Bow | No |
| Self-Lubricating | No |
| Chain Type | Micropitch |
| Pin Material | 304 Stainless |
| Roller Dia. | 0.09 in |
| Material | 304 Stainless Steel |
| Weight | 0.035 LB |
-
Pre-Packed Quantities


