- Finished Bore Sprocket for 120 Single Strand Chain
- 17 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 120 |
| No. of Teeth | 17 |
| Sprocket Style | B |
| Material | Steel |
| Chain Pitch | 1.5 in |
| Pitch Diameter | 8.163 in |
| No. of Strands Across | 1 |
| Outside Dia. | 8.924 in |
| Finished Bore | 1 15/16 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 21.0 LB |

