- #12B Chain
- 2 Strands
- 3/4" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher kilowatt capacity
- Built to handle shock loads
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
compliances
- 0
| No. of Strands Across | 2 |
| Pin Overall Length | 1.72 in |
| Chain Pitch | 0.75 in |
| Self-Lubricating | No |
| Roller Width | 0.46 in |
| Chain Type | British Standard |
| Chain Construction | Riveted |
| Roller Dia. | 0.475 in |
| Chain Series | 12B-1, 12B-2, 12B-3 |
| Link Plates Height | 0.634 in |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Chain No. | 12B |
| Link Plates Thickness | 0.07 in |
| Side Bow | No |
| Duty | Standard-Duty |
| Pin Diameter | 0.225 in |
| Pins & Rollers | Standard |
| Weight | 1.68 LB |

