- Roller Chain Sprocket for #160 Single Strand Chain
- 12 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | R |
| Outside Dia. | 8.664 in |
| Pitch Diameter | 7.728 in |
| Chain Pitch | 2 in |
| No. of Teeth | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Type | Split Taper |
| Material | Steel |
| Sprocket Style | B |
| Chain No. | 160 |
| Weight | 21.0 LB |
| EAN or UPC | 97039800022 |

