Skip to content Skip to navigation menu
US Tsubaki Inc.40WP RIV100FT

40WP RIV100FT

Single Strand Riveted Lambda WP ANSI Roller Chain
Item #105079112
  • #40 Chain
  • 1 Strand
  • 1/2" Pitch
  • Riveted
  • Carbon Steel
  • Standard-Duty
  • Standard Pins & Rollers
  • Self Lubricating
  • 100 Foot Reel
+ Show More + Show Less
US Tsubaki Inc.40WP RIV100FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Chain
  • 1 Strand
  • 1/2" Pitch
  • Riveted
  • Carbon Steel

applications

  • Packaging

features

  • Lube-free drive chain
  • Operates in higher temperatures
  • Maintenance-free design
  • Utilizes specially coated pins and oil-impregnated bushings
  • Outstanding performance in temperatures up to 302 °F
  • Oil-impregnated bushings minimize chain elongation
  • Ideal when lubrication is impractical or impossible
  • Resists corrosion
  • Withstands salt fog spray
  • Protection won't flake or peel off

caution

  • Do not restrict the inlet flow
Pin Overall Length 0.717 in
Link Plates Height 0.472 in
Chain Series 40, 40-2, 40-3, 40-4
Link Plates Thickness 0.06 in
Roller Width 0.312 in
Chain Construction Riveted
Roller Dia. 0.312 in
Material Carbon Steel
No. of Strands Across 1
Side Bow No
Pin Material Carbon Steel
Pins & Rollers Standard
Duty Standard-Duty
Self-Lubricating Yes
Chain No. 40
Package Type 100 Foot Reel
Pin Diameter 0.156 in
Chain Pitch 0.5 in
Chain Type ANSI
Rated Working Load 810 lbs
Weight 0.43 LB
EAN or UPC 97039591159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison