- Finished Bore Sprocket for 50 Single Strand Chain
- 40 Teeth
- 2 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Pitch Diameter | 7.966 in |
| Chain No. | 50 |
| No. of Teeth | 40 |
| Sprocket Style | B |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 8.316 in |
| Finished Bore | 2 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 6.2 LB |

