- #80 Chain
- 2 Strands
- 1" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Packaging
features
- Lube-free drive chain
- Operates in higher temperatures
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
- Resists corrosion
- Withstands salt fog spray
- Protection won't flake or peel off
caution
- Not for residential applications
| Roller Dia. | 5/8 in |
| Chain No. | 80 |
| Link Plates Thickness | 1/8 in |
| Roller Width | 5/8 in |
| Self-Lubricating | Yes |
| Pins & Rollers | Standard |
| Chain Construction | Riveted |
| Chain Pitch | 1 in |
| Pin Overall Length | 2.552 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Link Plates Height | 0.949 in |
| Pin Material | Carbon Steel |
| Package Type | 25 Foot Reel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Pin Diameter | 0.312 in |
| Side Bow | No |
| No. of Strands Across | 2 |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Rated Working Load | 5610 lbs |
| Weight | 3.2 LB |
| EAN or UPC | 97039589811 |

