- Finished Bore Sprocket for 80 Single Strand Chain
- 36 Teeth
- 1 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Finished Bore | 1 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 36 |
| Sprocket Style | B |
| Chain No. | 80 |
| Outside Dia. | 12.03 in |
| Material | Steel |
| Pitch Diameter | 11.474 in |
| Weight | 20.4 LB |

