- Finished Bore Sprocket for 80 Single Strand Chain
- 45 Teeth
- 2 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 3/16 in |
| Chain No. | 80 |
| Outside Dia. | 14.901 in |
| Inch/Metric | Inch |
| Material | Steel |
| Pitch Diameter | 14.336 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 45 |
| Weight | 30.5 LB |

