- Backstopping Cam Clutch
- 4.921 in Outside Dia
- 40 mm Bore
- 626.9 ft lb Torque Capacity
| Type | Backstopping |
| Inch/Metric | Inch |
| Outside Dia. | 4.921 in |
| Torque Capacity | 626.9 lb/ft |
| Weight | 5.5 LB |
| EAN or UPC | 97039685858 |
| Type | Backstopping |
| Inch/Metric | Inch |
| Outside Dia. | 4.921 in |
| Torque Capacity | 626.9 lb/ft |
| Weight | 5.5 LB |
| EAN or UPC | 97039685858 |