- Backstopping Cam Clutch
- 6.89 in Outside Dia
- 55 mm Bore
- 1327.6 ft lb Torque Capacity
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 1327.6 lb/ft |
| Outside Dia. | 6.89 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039947789 |
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 1327.6 lb/ft |
| Outside Dia. | 6.89 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039947789 |