- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 55 mm Bore
- 2323.3 ft lb Torque Capacity
| Torque Capacity | 2323.3 lb/ft |
| Inch/Metric | Inch |
| Type | Backstopping |
| Outside Dia. | 7.48 in |
| Weight | 22.0 LB |
| EAN or UPC | 97039902900 |
| Torque Capacity | 2323.3 lb/ft |
| Inch/Metric | Inch |
| Type | Backstopping |
| Outside Dia. | 7.48 in |
| Weight | 22.0 LB |
| EAN or UPC | 97039902900 |