- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 80 mm Bore
- 4806.7 ft lb Torque Capacity
| Torque Capacity | 4806.7 lb/ft |
| Type | Backstopping |
| Outside Dia. | 8.268 in |
| Inch/Metric | Inch |
| Weight | 50.0 LB |
| EAN or UPC | 97039249128 |
| Torque Capacity | 4806.7 lb/ft |
| Type | Backstopping |
| Outside Dia. | 8.268 in |
| Inch/Metric | Inch |
| Weight | 50.0 LB |
| EAN or UPC | 97039249128 |