US Tsubaki Inc.
C2082H C LAMB50FT
Double Pitch Riveted Lambda Heavy Conveyor Series Roller Chain
Item #105073964
- #2080 Chain
- 1 Strand
- 2" Pitch
- Cottered
- Carbon Steel/w Rust Preventative Coating
applications
- Packaging
- Food processing
- Heavy load
- Severe operating conditions
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
- Thicker link plates for absorbing shock loads
| Rated Working Load | 2400 lbs |
| Roller Dia. | 1 1/8 in |
| Chain Type | ANSI |
| Chain No. | 2080 |
| Pin Diameter | 0.312 in |
| Pin Overall Length | 1.543 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Duty | Heavy Series |
| Package Type | 50 Foot Reel |
| Self-Lubricating | Yes |
| Roller Width | 5/8 in |
| Pins & Rollers | Oversize Rollers |
| Link Plates Height | 0.906 in |
| Chain Pitch | 2 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.156 in |
| Side Bow | No |
| Weight | 2.398 LB |
| EAN or UPC | 97039633316 |
