Skip to content Skip to navigation menu
Finished Bore Sprocket

D100B15 2

Finished Bore Sprocket
Item #101494774
  • Finished Bore Sprocket for 100 Double Strand Chain
  • 15 Teeth
  • 2" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 100 Double Strand Chain
  • 15 Teeth
  • 2" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Outside Dia. 6.63 in
Sprocket Style B
Chain No. 100
Material Steel
Finished Bore 2 in
No. of Teeth 15
Hardened Teeth Without Hardened Teeth
No. of Strands Across 2
Pitch Diameter 6.013 in
Inch/Metric Inch
Chain Pitch 1.25 in
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison