- Finished Bore Sprocket for 100 Double Strand Chain
- 36 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| No. of Strands Across | 2 |
| Finished Bore | 2 7/16 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 14.343 in |
| No. of Teeth | 36 |
| Outside Dia. | 15.038 in |
| Material | Steel |
| Weight | 88.0 LB |

