- 100 Double Strand Chain, 57 Teeth, C Style, Steel Sprocket
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Length Thru | 4.331 in |
| Pitch Diameter | 22.691 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 7 1/2 in |
| Sprocket Style | C |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 5 in |
| Chain Pitch | 1.25 in |
| Width Across Teeth | 0.669 in |
| Chain No. | 100 |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Outside Dia. | 23.407 in |
| No. of Teeth | 57 |
| Material | Steel |
| Bore Range [Max] | N/A |
| Weight | 150.0 LB |

