- Finished Bore Sprocket for 120 Double Strand Chain
- 23 Teeth
- 2 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 11.814 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 23 |
| Chain No. | 120 |
| No. of Strands Across | 2 |
| Chain Pitch | 1.5 in |
| Material | Steel |
| Inch/Metric | Inch |
| Finished Bore | 2 5/8 in |
| Pitch Diameter | 11.016 in |
| Weight | 71.3 LB |

