- Finished Bore Sprocket for 40 Double Strand Chain
- 42 Teeth
- 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| Sprocket Style | B |
| Outside Dia. | 6.972 in |
| Material | Steel |
| Finished Bore | 15/16 in |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.5 in |
| Pitch Diameter | 6.691 in |
| No. of Teeth | 42 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

