- Roller Chain Sprocket for #50 Double Strand Chain
- 76 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Sprocket Style | C |
| No. of Teeth | 76 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Bushing Type | Taperlock |
| No. of Strands Across | 2 |
| Bushing Series | 2517 |
| Weight | 49.7 LB |
| EAN or UPC | 97039365019 |

