Skip to content Skip to navigation menu
Finished Bore Sprocket

D60B17 1-5/8

Finished Bore Sprocket
Item #105065970
  • Finished Bore Sprocket for 60 Double Strand Chain
  • 17 Teeth
  • 1 5/8" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Double Strand Chain
  • 17 Teeth
  • 1 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 60
No. of Teeth 17
Finished Bore 1 5/8 in
Chain Pitch 0.75 in
Inch/Metric Inch
Material Steel
No. of Strands Across 2
Sprocket Style B
Pitch Diameter 4.082 in
Outside Dia. 4.462 in
Hardened Teeth Without Hardened Teeth
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison