- Roller Chain Sprocket for #60 Double Strand Chain
- 60 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2517 |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Outside Dia. | 14.761 in |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Teeth | 60 |
| Bushing Type | Taperlock |
| Pitch Diameter | 14.33 in |
| Weight | 55.3 LB |
| EAN or UPC | 97039365569 |

