- Roller Chain Sprocket for #100 Single Strand Chain
- 45 Teeth
- Taperlock Design
- 3020 Bushing Required
- With Hardened Teeth
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| No. of Teeth | 45 |
| Bushing Series | 3020 |
| Sprocket Style | B |
| Pitch Diameter | 17.92 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Material | Steel |
| Bushing Type | Taperlock |
| Chain No. | 100 |
| Outside Dia. | 18.626 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.0 LB |

