- Finished Bore Sprocket for 80 Single Strand Chain
- 26 Teeth
- 2 7/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 8.296 in |
| Outside Dia. | 8.836 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Sprocket Style | B |
| No. of Teeth | 26 |
| Inch/Metric | Inch |
| Finished Bore | 2 7/16 in |
| Material | Steel |
| Weight | 14.0 LB |

