
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 45 to 725 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Adjustable direct-acting pressure relief valves limit the maximum pressure in the lines controlled by the integral relief valve elements.
External Drain, Dual | N/A |
Relief Function | Single |
Body Material | Cast Iron |
Adjustment Type | Screw |
Port Drained Into, Dual | N/A |
Family Name | Vickers D03 SystemStak™ Valves |
Gage Port | None |
Remote Control Port | No |
Adjustment Type, Dual | N/A |
Adjustment | Yes |
Flow [Max] | 16 gal/min |
Pressure Adjustment Range (psi) | 45 to 725 |
Design No. | 41 |
Valve Type | Relief Valve "P" to "T" |
External Drain | No |
Actuation Option | Proportional |
Pressure Limited In, Dual | N/A |
Seal Material | Buna-N |
No. of Stages | Single Stage |
Port Drained Into | Tank Port |
Interface | D03 |
Pressure [Max] | 4500 psi |
Model No. | DGMC-3-PT-AW-41 |
Performance | Standard Performance |
Operating Pressure [Max] | 4500 psi |
Pressure Adjustment Range, Dual (psi) | N/A |
Pressure Limited In | Pressure Port |
Manufacturer Part No. | DGMC-3-PT-AW-41 |
Weight | 2.8 LB |
