
- Direction Control Valve
- Pilot Operated Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
Interface | D03 |
Pressure [Max] | 5076 psi |
Leakage | Standard Performance |
Model No. | DGMPC 3 DABK 41 |
Decompression Feature | Yes |
Check Location | Port A |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pilot Operated Check Valve |
Cracking Pressure | 14.5 psi |
Body Material | Ductile Iron |
Design No. | 41 |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 2.14 LB |
