
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Manual Override Option Code | None |
Electrical Connector Code | None |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
Spool Indicator Switch Code | None |
Function | 3-Position Spring Centered |
Indicator Lights | No |
Center Position | P to A & B, T Blocked |
Cycle Rate [Max] | N/A |
Port T Code | 5 |
Pilot/Drain | None |
Solenoid Energization Code | None |
Electrical Connection | DIN 43650 |
Port T Pressure Rating | 1500 psi |
Model No. | DG4V 3S 7C M U D5 60 |
Solenoid Code | D |
Surge Suppressor/Damper | None |
Surge Suppressor/Damper Code | None |
Operation | Solenoid Operated |
Port Restrictor Plug Code | None |
Coil Type Code | U |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Tank Port Rating | 1500 |
Crossover | P to A or B, T & A or B Blocked |
Coil Rating Code | D |
EN Code | None |
Port Restrictor Plugs | None |
AC/DC | AC |
Housing Code | None |
Spool Shift Timing | N/A |
Design No. | 60 |
Solenoid Indicator Lights Code | None |
Rated Flow [Max] | 10.5 gal/min |
NFPA Size | D03 |
Solenoid | Double |
Mechanical Options | None |
Pressure [Max] | 5075 psi |
Spool Code | 7 |
Coil Type | DIN 43650 |
Spool Spring Arrangement Code | C |
Function Code | 7 |
Weight | 0.0 LB |
