
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Seal Material | Buna-N |
Operation | Solenoid Operated |
Rated Flow [Max] | 10 gal/min |
Port T Pressure Rating | 1500 psi |
Solenoid Indicator Lights Code | None |
Coil Rating Code | N |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Fluid Cleanliness | 19/17/14 micron |
Solenoid | Single |
Leakage | Standard Performance |
Cycle Rate [Max] | N/A |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | A |
Body Material | Gray Iron |
Pilot/Drain | None |
Indicator Lights | No |
Manual Override | Plain Override |
Port T Code | 5 |
Spool Indicator Switch Code | None |
Function | 2-Position Spring Offset, End to End |
Performance | Standard Performance |
Coil Type Code | F |
Electrical Connection | No Connector |
Temperature Range [Min] | -4 °F |
Reducer Module | No |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Temperature Range [Max] | 158 °F |
Valve Type | Standard-Duty |
Spool Code | 2 |
Solenoid Energization Code | None |
Crossover | All Ports Blocked |
Actuation Identification | Solenoid B |
Design No. | 60 |
Center Position | All Ports Blocked |
Surge Suppressor/Damper Code | None |
Model No. | DG4V 3S 2A M FW N5 60 |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Electrical Connector Code | None |
Function Code | 2 |
No. of Stages | Single Stage |
Pressure [Max] | 5000 psi |
Tank Port Rating | 1450 |
NFPA Size | D03 |
Mounting | Subplate/Manifold Mount |
Solenoid Code | N |
Housing Code | W |
Spool Shift Timing | N/A |
EN Code | None |
Mechanical Options | None |
Weight | 0.0 LB |
