
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Mechanical Options | None |
Rated Flow [Max] | 20 gal/min |
Mounting | Subplate/Manifold Mount |
Solenoid Energization Code | None |
Actuator Type | Solenoid |
Function Code | 7 |
Watt Rating | 18 W |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Code | HL |
Tank Port Rating | 3046 |
Function | 3-Position Spring Centered |
Surge Suppressor/Damper | None |
Performance | High Performance |
Solenoid Indicator Lights Code | None |
Model No. | DG4V-3-7C-M-U-HL7-60 |
NFPA Size | D03 |
Coil Type | ISO 4400 |
No. of Stages | Single Stage |
Port T Pressure Rating | 3000 psi |
Electrical Connector Code | None |
Spool Shift Timing | N/A |
Temperature Range [Max] | 158 °F |
Pressure [Max] | 5000 psi |
Design No. | 60 |
Valve Type | High-Performance |
Spool Code | 7 |
Temperature Range [Min] | -4 °F |
Response Time | 28 to 45 ms |
Port Restrictor Plug Code | None |
Solenoid | Double |
Pilot/Drain | None |
Port T Code | 7 |
Spool Spring Arrangement Code | C |
Cycle Rate [Max] | N/A |
EN Code | None |
Center Position | P to A & B, T Blocked |
Body Material | Gray Iron |
Reducer Module | No |
Electrical Connection | DIN 43650 |
Indicator Lights | No |
Leakage | Standard Performance |
Coil Rating Code | HL |
AC/DC | DC |
Operation | Solenoid Operated |
Surge Suppressor/Damper Code | None |
Coil Type Code | U |
Crossover | P to A or B, T & A or B Blocked |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Actuation Identification | Solenoid A, Solenoid B |
Spool Indicator Switch Code | None |
Seal Material | Buna-N |
Port Restrictor Plugs | None |
Housing Code | None |
Manual Override Option Code | None |
Voltage & Frequency | 24 VDC |
Weight | 1.0 LB |
