
- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Spring Offset Function
Function | Spring Offset |
Seal Material | Buna-N |
Operation | Pilot Operated |
Mounting | Subplate/Manifold Mount |
Indicator Lights | No |
Model No. | DG5V 7 2A T 30 EN55 |
Body Material | Ductile Iron |
NFPA Size | D07 |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Rated Flow [Max] | 95 gal/min |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Pilot/Drain | Internal Pilot/Internal Drain |
No. of Stages | Two Stage |
Actuator Type | Solenoid |
Spool Spring Arrangement Code | A |
Weight | 0.0 LB |
