
- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Spring Centered Function
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Body Material | Ductile Iron |
Model No. | DG5V-7-6C-T-M-U-B6-30 |
Manual Override | Plain Override |
Rated Flow [Max] | 95 gal/min |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 158 °F |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Actuator Type | Solenoid |
NFPA Size | D07 |
Indicator Lights | No |
Leakage | Standard Performance |
Pilot/Drain | Internal Pilot/Internal Drain |
AC/DC | AC |
Tank Port Rating | 3046 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
Coil Type | ISO 4400 |
Function | Spring Centered |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Min] | -4 °F |
No. of Stages | Two Stage |
Weight | 0.0 LB |
