
- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Standard Type of Control
Adjustment Type | Handknob |
Manufacturer Part No. | DGMFN-5-X-A2H-B2H-30 |
Direction of Flow | Meter-In, Ports A & B |
Adjustment Type, Dual | Handknob |
Port Control, Dual | Port B |
Valve Type | Flow Control Valve |
Type of Control | Standard Control |
Port Control | Port A |
Type of Control, Dual | Standard Control |
Control Type | Dual Control |
Model No. | DGMFN-5-X-A2H-B2H-30 |
Design No. | 30 |
Interface | D05 |
Weight | 7.0 LB |
