
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Leakage | Standard Performance |
Indicator Lights | Yes |
Spool Code | 2 |
Coil Type | Flying Leads |
Flow Direction Code | 4 |
Rated Flow [Max] | 24 gal/min |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Body Material | Gray Iron |
Model No. | DG4S4LW-012A-B-60-LH |
Pilot Valve Type | N/A |
Actuator Type | Solenoid |
Overrides | No Overrides |
Port Restrictor Plugs | None |
Pressure [Max] | 4500 psi |
Coil Rating Code | B |
Temperature Range [Max] | 122 °F |
Port T Pressure Rating | 1000 psi |
Surge Suppressor/Damper | None |
Manual Override | Plain Override |
Temperature Range [Min] | 68 °F |
Pressure Port Check Valve Pressure | N/A |
Operation | Solenoid Operated |
Valve Type | Standard-Duty |
No. of Stages | Single Stage |
Solenoid | Single |
Response Time | 18 to 25 ms |
Fluid Cleanliness | 19/17/14 micron |
Response Type | Standard Response |
Design No. | 60 |
Performance | Standard Performance |
Mechanical Options | Single Solenoid Reverse Assembly |
Mechanical Options Code | LH |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options | None |
Cycle Rate [Max] | N/A |
Electrical Connection | Lead Wires w/ Terminal Box |
AC/DC | AC |
Coil Type Code | None |
Crossover | All Ports Blocked |
Mounting | Subplate/Manifold Mount |
Tank Port Rating | 1000 |
Pilot/Drain | None |
NFPA Size | D05 |
Spool Spring Arrangement Code | A |
Actuation Identification | Solenoid B |
Reducer Module | N/A |
Function | 2-Position Spring Offset |
Electrical Options Code | LW |
Center Position | All Ports Blocked |
Weight | 10.0 LB |
