
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Reducer Module | N/A |
Model No. | DG4S4-016C-U-D-60 |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Pilot/Drain | None |
Indicator Lights | No |
Valve Type | Standard-Duty |
Body Material | Gray Iron |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
AC/DC | AC |
Manual Override | Plain Override |
No. of Stages | Single Stage |
NFPA Size | D05 |
Center Position | P Blocked, A & B to T |
Flow Direction Code | 4 |
Temperature Range [Min] | 68 °F |
Pilot Valve Type | N/A |
Response Time | 20 to 40 ms |
Rated Flow [Max] | 24 gal/min |
Response Type | Standard Response |
Overrides | No Overrides |
Electrical Options Code | None |
Pressure [Max] | 5000 psi |
Tank Port Rating | 1000 |
Mechanical Options | None |
Coil Rating Code | D |
Function | 3-Position Spring Centered, Double End |
Fluid Cleanliness | 19/17/14 micron |
Port Restrictor Plugs | None |
Temperature Range [Max] | 122 °F |
Cycle Rate [Max] | N/A |
Surge Suppressor/Damper | None |
Spool Code | 6 |
Electrical Connection | DIN 43650 |
Mechanical Options Code | None |
Spool Spring Arrangement Code | C |
Compatible Fluids | Petroleum Oil |
Port T Pressure Rating | 1000 psi |
Coil Type | ISO 4400 (Din 43650) Connector |
Actuation Identification | Solenoid A, Solenoid B |
Design No. | 60 |
Solenoid | Double |
Performance | Standard Performance |
Electrical Options | None |
Crossover | P Blocked, A or B to T |
Coil Type Code | U |
Leakage | Standard Performance |
Weight | 10.0 LB |
