
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Response Time | 20 to 40 ms |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
NFPA Size | D05 |
Function | Spring Centered |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Phosphate Ester Fluids |
Temperature Range [Max] | 122 °F |
Temperature Range [Min] | 68 °F |
Model No. | F3-PA5DG4S4LW-012C-B-60 |
AC/DC | AC |
Indicator Lights | Yes |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Viton |
Rated Flow [Max] | 24 gal/min |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 1.0 LB |
