
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
AC/DC | AC |
Response Time | 25 ms |
Pressure [Max] | 6000 psi |
Operation | Solenoid Operated |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Body Material | Gray Iron |
Compatible Fluids | Phosphate Ester Fluids |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid A, Solenoid B |
NFPA Size | D05 |
Function | No Spring Detented |
Model No. | F3-DG4S4W-012N-B-60 |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Indicator Lights | Yes |
Seal Material | Viton |
Rated Flow [Max] | 24 gal/min |
Temperature Range [Max] | 122 °F |
Weight | 11.59 LB |
