
- Solenoid Actuated Valve
- Air Operated Operation
- D03 NFPA Size
- Spring Centered Function
Function | Spring Centered |
Temperature Range [Min] | -0.4 °F |
Gauge Port Thread Type | 1/8 in NPT |
Rated Flow [Max] | 18.75 gal/min |
Model No. | DG18V-3-2C-P-60 |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Operation | Air Operated |
Body Material | Gray Iron |
Pressure [Max] | 5076 psi |
Indicator Lights | No |
Temperature Range [Max] | 150.8 °F |
NFPA Size | D03 |
No. of Stages | Single Stage |
Reducer Module | No |
Fluid Cleanliness | 19/17/14 micron |
Weight | 1.0 LB |
