
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Flow [Max] | 60.00 gal/min |
Seal Material | Buna-N |
No. of Stages | Two Stage |
Valve Mount Type | Subplate/Manifold Mounted |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Tank Port Rating | 1450 |
Adjustment | Yes |
Spring Arrangement | A |
Body Material | Cast Iron |
Manual Override | Yes |
Performance | Standard Performance |
Model No. | CG5-060A-CV-M-FW-B5-100 |
Pressure [Max] | 3,000 psi |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Weight | 0.0 LB |
