
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- No Spring Detented Function
Seal Material | Buna-N |
Function | No Spring Detented |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Model No. | DG3V-3-2N-7-S-60 |
NFPA Size | D03 |
Rated Flow [Max] | 30 gal/min |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
Manual Override | Plain Override |
Actuation Identification | Solenoid A, Solenoid B |
Operation | Solenoid Operated |
Weight | 1.0 LB |
