
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
description
- Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Manufacturer Part No. | 4525V60A14-1AA22R |
Controlled Flow Rate | N/A |
Rotation | Right Hand (CW) |
Cover End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Spline Description | N/A |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Design No. | 22 |
Minor Diameter [Max] | N/A |
Shaft Length | 2 7/16 in |
Displacement Shaft End (cu in/revolution) | 11.8 |
Major Diameter [Min] | N/A |
Major Diameter [Max] | N/A |
Model No. | 4525V60A14-1AA22R |
Displacement Cover End (cu in/revolution) | 2.8 |
Mounting Flange | SAE C, 2 Bolt |
Pressure Port Size, Cover End | 1 in Code 61 |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Pump Series | 4525V |
Mounting | Flange Mount |
Port Type | Flange |
Minor Diameter | N/A |
Configuration | Double |
Relief Valve Setting | N/A |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Shaft Dia. | 1.25 in |
Vane Function Type | Motor |
Minor Diameter [Min] | N/A |
Shaft Key | 5/16 in |
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Shaft Seal Type | Single Shaft Seal |
Port Size | 3.5 |
Outlet Port Position [Rear] | 135° CCW From Inlet Port |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Weight | 101.0 LB |
